Shop All Disposable Gloves
Ansell
TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # 565718
Zoro # G002609079
product price: $52.59
/ea
Sold in multiples of 2 for $105.18
$105.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4.3 mil
- Powdered/Powder-Free Powder-Free
- Series TouchNTuff 92-675
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 565718
- Zoro # G002609079
- UPC # 76490007447
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4.3 mil |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 92-675 |
Sterile/Non-Sterile | Non-Sterile |
Silicone-Free | No |
Description
TOUCHNTUFF® 92-675 INDUSTRIAL DISPOSABLE GLOVES, POWDER FREE, BLUE, LARGE, 100 GLOVES/BOX TOUCHNTUFF® 92-675 IS A DURABLE AND COMFORTABLE NITRILE GLOVE WITH INCREASED CHEMICAL SPLASH PROTECTION. TEXTURED FINGERS PROVIDE A RELIABLE GRIP, MAKING THIS GLOVE IDEAL FOR LABORATORY AND FOOD PROCESSING APPLICATIONS. FEATURES
- THE GLOVE CONTAINS ABSOLUTELY NO FILLERS, ADDITIVES, SILICONES, OR PLASTICIZERS SUPERIOR CHEMICAL SPLASH PROTECTION SOFT, DURABLE NITRILE MATERIAL FOR ADDED COMFORT TEXTURED FINGERTIPS PROVIDE RELIABLE GRIP FDA COMPLIANT, MEETS 21 CFR POWDER FREE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS Handgards Snugfit Vinyl Powder Free Xx-Large Glove, PK1000 (304362125)
- FALLTECH Temporary Horizontal Lifeline (60310012)
- HEADLINE SIGN ADA Sign, Men/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9003)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (XB146)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, Blue (565717)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, Blue (565719)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (25-101 M)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, XL, 50 PK, Beige (UL-315-XL)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (USE-880-M)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-XL)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 400 PK, Blue (HM2021834003-BK-L)
- Ansell Gloves & Hand Protection