Shop All Disposable Gloves
This Product is Discontinued
Ansell
TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (Discontinued)
Mfr # 565718
Zoro # G5939237
This Product is Discontinued
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 4.3 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 565718
- Zoro # G5939237
- UPC # 76490007447
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4.3 mil |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 92-675 |
Sterile/Non-Sterile | Non-Sterile |
Silicone-Free | No |
Description
Glove Touchntuff 92-675 Nitrile Sz L 100Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.