Shop All Disposable Gloves
Ansell
TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green
Mfr # 92-600 S
Zoro # G602680478
product price: $21.79
/pk 100, $0.22/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4.9 mil
- Length 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 92-600 S
- Zoro # G602680478
- UPC # 76490493387
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.5 |
Width | 4.8 |
Glove Length | 9-1/2" |
Height | 3.2 |
Details
Item | Nitrile Exam Gloves |
Color | Green |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4.9 mil |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 92-600 |
Sterile/Non-Sterile | Non-Sterile |
Texture | Smooth Texture |
Description
These Ansell Touch n' Tuff premium 9 1/2"L exam gloves combine the strength and chemical resistance of 100% nitrile with a loose, more comfortable fit. Rolled cuff. FDA accepted. Pkg. of 100. Available sizes: S (6.5-7), M (7.5-8), L (8.5-9) or XL (9.5-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Uniform Hat, Ball Cap, Dark Navy (89260)
- U. S. STAMP & SIGN Headline, Ada Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 X 9, Gray (4812)
- DURHAM MFG Safety Cabinet, Manual Close, 30 gal., Yellow, Legs (1030ML-50)
- EDWARDS SIGNALING Pull Station, Hex Screw, Single, DPDT (MPSR1-DHTW-GE)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (92-600 M)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (92-600 L)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (DF-850-L)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 250 PK, Blue (XC-310)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, XL, 50 PK, Beige (UL-315-XL)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, XL, 100 PK, Green (92-500 XL)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Purple (304340332)
- Ansell Disposable Gloves