Shop All Disposable Gloves
Ansell
TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, XL, 100 PK, Green
Mfr # 92-500 XL
Zoro # G702680521
product price: $22.65
/pk 100, $0.23/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Color Green
- Material Nitrile
- Palm Thickness 4.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 92-500 XL
- Zoro # G702680521
- UPC # 76490479671
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 11 |
Width | 5 |
Glove Length | 9-1/2" |
Height | 3.75 |
Outside Diameter | 1.8 |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Green |
Material | Nitrile |
Palm Thickness | 4.3 mil |
Powdered/Powder-Free | Powdered |
Series | TouchNTuff 92-500 |
Description
These Ansell Touch n' Tuff premium 9 1/2"L exam gloves combine the strength and chemical resistance of 100% nitrile with a loose, more comfortable fit. Rolled cuff. FDA accepted. Pkg. of 100. Available sizes: S (6.5-7), M (7.5-8), L (8.5-9) or XL (9.5-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Marking Tape HP, 2"x100', Yellow (25-300-2100-618)
- BRADY Label, 1 in W, Black (M7-176-593-BK)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LC (669-C/48-NRVFO-LC)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, S, 100 PK, Green (92-500 S)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, L, 100 PK, Green (92-500 L)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (N485)
- ANSELL Cobalt Ultra, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 200 PK, Cobalt Blue (N172)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L (9), 250 PK, Blue (XC-310)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (FFS-700-XL)
- GLOBAL GLOVE TPE Disposable Gloves, 2 mil Palm, Thermoplastic Elastomer (TPE), Powder-Free, S, 200 PK, Clear (8600PF-S)
- Ansell Gloves & Hand Protection