Shop All Disposable Gloves
Ansell
TouchNTuff 69-318, Latex Exam Gloves, Latex, L, Beige
Mfr # 6931800L
Zoro # G902573975
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Beige
- Material Latex
- Latex-Free No
- Series TouchNTuff 69-318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 6931800L
- Zoro # G902573975
- UPC # 10076490456549
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Color | Beige |
Material | Latex |
Latex-Free | No |
Series | TouchNTuff 69-318 |
Description
TOUCHNTUFF® 69-318 MEDICAL/EXAM LATEX GLOVES, POWDER-FREE, NATURAL, L, 100/BOX TOUCHNTUFF® 69-318 IS A LIGHTWEIGHT LATEX GLOVE THAT OFFERS TEXTURED FINGERS AND SUPERIOR TACTILE SENSITIVITY FOR EASY HANDLING OF SMALL OBJECTS AND DELICATE INSTRUMENTS. POWDER-FREE LATEX DISPOSABLE GLOVES WITH TEXTURED GRIP ARE AMBIDEXTROUS. THEY PROVIDE THE HIGHEST DEGREE OF DEXTERITY AVAILABLE WITH THE STRENGTH AND COMFORT OF 100% NATURAL RUBBER LATEX. COMPLIES WITH FDA FOOD HANDLING REQUIREMENTS. FOR LABORATORY ANALYSIS/TECHNICAL WORK, INTRICATE PARTS HANDLING, FOOD PROCESSING AND HANDLING, QUALITY CONTROL, ELECTRONICS ASSEMBLY, LIGHT-DUTY MAINTENANCE AND CLEANUP.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM GHS Label, Exclamation, 2x2,250 Roll (LZH617EV2)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- LITHONIA LIGHTING Exit Fixture, Black with Green (EXG LED B EL M6)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- ANSELL Derma Free, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (93-300)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Fully Textured, Powder-Free, L, Green, 50 Pack (N893)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, S, 50 PK, Green (NEC-288-S)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (92-600 XL)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L924)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 10 PK, Blue (SZNGVP9SM1BLCT)
- Ansell Gloves & Hand Protection