Shop All Disposable Gloves
Ansell
TouchNTuff 69-318, Latex Disposable Gloves, 5 Palm, Latex, Powder-Free, XL, 100 PK, Beige
Mfr # 693180XL
Zoro # G408597611
product price: $19.55
/pk 100, $0.20/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Latex
- Color Beige
- Palm Thickness 5
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 693180XL
- Zoro # G408597611
- UPC # 10076490456556
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Length | 9 in |
Width | 1.80 in |
Details
Item | Latex Disposable Gloves |
Disposable Glove Material | Latex |
Color | Beige |
Palm Thickness | 5 |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 69-318 |
Description
Conform XT gloves provide the highest degree of dexterity available with the strength and comfort of 100% natural rubber latex. Conform XT is a powder-free exam glove with a textured finish. Component materials comply with FDA regulations for food contact and qualify as Class 1 Medical Devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 15" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (737-11)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (SR148B)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (CFG-900-M)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK (UF-524-XS)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (MK-296)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, S, 50 PK, Blue (GLV165-S)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-134)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XL, Cobalt Blue, 100 Pack (N194)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Black (MNIT104-XL)
- Ansell Gloves & Hand Protection