Shop All Disposable Gloves
Ansell
TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L, Natural
Mfr # 516706
Zoro # G102592974
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Latex
- Palm Thickness 3.5 mil
- Length 9.5 in
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 516706
- Zoro # G102592974
- UPC # 76490001438
- Country of Origin Mexico
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5 in |
Details
Item | Latex Disposable Gloves |
Color | Natural |
Material | Latex |
Palm Thickness | 3.5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | TouchNTuff 69-210 |
Sterile/Non-Sterile | Non-Sterile |
Description
TOUCHNTUFF® 69-210 INDUSTRIAL GRADE LATEX GLOVES, POWDERED, NATURAL, L, 100 GLOVES/BOX MADE OF NATURAL RUBBER LATEX, TOUCHNTUFF® 69-210 IS A THIN MIL LATEX GLOVE WITH ENHANCED TACTILE SENSITIVITY. LIGHTLY POWDERED, THE GLOVE ABSORBS MOISTURE AND OFFERS EASY DONNING AND DOFFING. FEATURES
- SMOOTH FINISH COMFORTABLE LATEX FOR EXTENDED WEAR THIN DESIGN FOR SUPERIOR TACTILE SENSITIVITY POWDERED FOR EASIER DONNING AND MOISTURE ABSORPTION
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825)
- CHICAGO PROTECTIVE APPAREL Welding Gloves, Aluminized Leather Palm, PR (901-ALUM)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- SIGNMISSION Designer Series-No Overnight Parking, Black & Gold Heavy-Gauge Aluminum, 24" x 18", BG-1824-9828 (A-DES-BG-1824-9828)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Blue (93283)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- ANSELL N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (N85)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, XL, 100 PK, Blue (92-575)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS (92-616)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 50 PK, Blue, Green (DSK)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Orange (6016OXXL)
- Ansell Gloves & Hand Protection