Shop All General Purpose Gloves
Ansell
Thermal protective gloves, 1 PR
Mfr # 23191
Zoro # G111999597
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Knit
- Standards ANSI, Category II, CE, EN 388 3121B, EN 511 111, EN ISO 21420:2020, REACH Compliant
- Glove Coating Material PVC
- Series Winter Monkey Grip
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 23191
- Zoro # G111999597
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 11 in |
Size- Numeric | 10 |
Details
Item | Mechanical cold thermal protective gloves |
Cuff Style | Knit |
Standards | ANSI, Category II, CE, EN 388 3121B, EN 511 111, EN ISO 21420:2020, REACH Compliant |
Glove Coating Material | PVC |
Series | Winter Monkey Grip |
Glove Coating Finish | Smooth |
ANSI/ISEA Cut Level | A1 |
Sold As | Pair |
ANSI/ISEA Abrasion Level | 3 |
EN 511 Rating | 111 |
EN 388 Rating | 3121B |
Hand Protection Style | Glove |
Glove Insulation Material | Foam |
Latex-Free | Yes |
Electrostatic Properties | Insulative |
Insulated | Yes |
Glove Construction | Cut and Sewn |
Glove Lining Material | Cotton Jersey |
Glove Features | Breathable, Dexterity |
Silicone-Free | No |
Glove Coating Color | Orange |
Glove Hand Style | Left and Right |
Description
Thermal protective gloves, 1 PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X3BL)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-SEAL Build Your Own Berm Sili-Thane„¢ 803 Sealant, 6 Per Pack (BYOB-SEAL)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 29 In L, 7/8 In (T12S3929BL)
- ANSELL Knit Gloves, Black Knit, 11, PR (11591)
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- ANSELL Knit Gloves, 8/M, Green/Black, 8.66" L, PR (11-842)
- ANSELL VF, Glove, Sz8,784RK1, PR (11819VP)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- ANSELL Activarmr 97-007 Multi Light Dut, 111808 (ASL111808)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- Ansell General Purpose Gloves