Shop All Disposable Gloves
This Product is Discontinued
Ansell
SY-911, Fully Textured Latex Exam Gloves, 9.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 50 PK (Discontinued)
Mfr # SY-911-L
Zoro # G3803021
This Product is Discontinued
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 9.1 mil
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # SY-911-L
- Zoro # G3803021
- UPC # 769799091193
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 11 1/2 in |
Glove Length | 11.4" |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 6.7 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Extended Cuff, Finger Thickness 11.8 mil, Latex-Free No, Length 11 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 9.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 3578, NFPA 1999, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series SY-911
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.