Shop All Disposable Gloves
This Product is Discontinued
Ansell
SY-911, Fully Textured Latex Exam Gloves, 9.1 mil Palm, Natural Rubber Latex, Powder-Free, 2XL (Discontinued)
Mfr # SY-911
Zoro # G4701868
This Product is Discontinued
Key Features
- Size 2XL
- Glove Size 2XL
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 9.1 mil
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # SY-911
- Zoro # G4701868
- UPC # 769799091162
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Length | 11 1/2 in |
Glove Length | 11.4" |
Glove Size and Cuff Length Style | 2XL/Standard |
Size - Numeric | 10 1/2 |
Size- Alpha | 2XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 3 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Extended Cuff, Finger Thickness 3.1 mil, Latex-Free No, Length 11 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 9.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards NFPA Certified, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Series SY-911
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.