Shop All Disposable Gloves
Ansell
Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 500 PK, Violet Blue
Mfr # SEC-375-L
Zoro # G509203527
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet Blue
- Material Nitrile
- Palm Thickness 5.5 mil
- Length 11 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # SEC-375-L
- Zoro # G509203527
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 11 1/2 in |
Details
Item | Nitrile Exam Gloves |
Color | Violet Blue |
Material | Nitrile |
Palm Thickness | 5.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Food-Grade, Medical-Grade |
Standards | NFPA 1999, ASTM D 6319 |
Series | Supreno |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 8.7 mil |
Features | Extended Cuff |
Cuff Thickness | 4.3 mil |
Texture Location | Fingertips |
Texture | Grain Texture |
Silicone-Free | No |
Description
Disposable Gloves, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (NS-450)
- QUEUE SOLUTIONS WallMaster 300, Black, 10' Yellow/Black Diagonal Belt (WM300B-YB100)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- CYNASPORTS Ankle Support Brace, Green, Large (CS-0002L)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (FFS-700-L)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, White (TQ-601-L)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N271)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS (92-616)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, XL, 50 PK, Beige (UL-315-XL)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (L920)
- ANSELL FFE-775, Disposable Exam Gloves, 4.70 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (FFE-775-XXL)
- Ansell Gloves & Hand Protection