Shop All Disposable Gloves
Ansell
Supreno, Exam Gloves with Advanced Barrier Protection, 4.3 mil Palm, Nitrile, L, Violet Blue
Mfr # MFXSU690L-CASE
Zoro # G7795473
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Color Violet Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXSU690L-CASE
- Zoro # G7795473
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9.6" |
Details
Item | Exam Gloves with Advanced Barrier Protection |
Color | Violet Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4.3 mil |
Powdered/Powder Free | Powder Free |
Series | Supreno |
Sterile/Non-Sterile | Non-Sterile |
Cuff | Beaded |
Application | Automotive, Automotive Aftermarket, Life Sciences, Healthcare |
Color Family | Blue |
Description
Microflex Supreno Se Su-690 Nitrile Glov
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marking Tape, Yellow, 4"x 30 yd. (0-00-51141-29459-9)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.34" H , 840PK (ZT-LSL-75-603-10)
- MCR SAFETY Faceshield, Clear (9PWD9)
- 3M Foam Tactical Ear Plugs, Multiple Shape, Black (TEP-200)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, S, 50 PK, Green (NEC-288-S)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-S)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, Blue (565719)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (MK-296)
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL (93-360)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Lavender (NGPF7002)
- Ansell Disposable Gloves