Shop All Lab and Clean Room Gloves
Ansell
Sterile Cleanroom Gloves, Nitrile, L, PK200
Mfr # 93-700
Zoro # G5079977
product price: $340.99
/pk 200, $1.70/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Beaded
- Application Core Pharmaceutical Products Manufacturing, Biotechnology, Medical Devices, Research and Development Laboratories
- Standards ASTM D 3577, Type II
- Glove Texture Location Fingertips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-700
- Zoro # G5079977
- Country of Origin Multiple
- Category Lab and Clean Room Gloves
Dimensions
Length | 12 in |
Glove Length | 12 in |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Size- Numeric | Sterile |
"Size - Numeric | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 7.9 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM D 3577, Type II, Sterile/Non-Sterile Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4000)
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590013)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Underground Tape (Caution Buried Electric Line Below) (UT8D)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206072)
- ANSELL Sterile Cleanroom Glove, Nitrile, XL, PK200 (93-700)
- ANSELL Antistatic Gloves, XL, Foamed, PR (11-100)
- ANSELL R-Chem Impact Glove, Long Cuff, XL/2X, PR (075-12)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- Ansell Lab and Clean Room Gloves