Shop All Chemical Resistant Gloves
Ansell
Sol-Vex Unsupported Nitrile Gloves, M, 22 mil
Mfr # 117299
Zoro # G108597539
product price: $14.99
/pr
Sold in multiples of 12 for $179.88
$179.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size M
- Glove Thickness 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 117299
- Zoro # G108597539
- UPC # 10076490495333
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Details
Color | Green |
Glove Thickness | 22 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV702FG (3XL))
- DIXON V Swing Hose Reel, Wall Mount (FHR-V2)
- MCR SAFETY Leather Palm Glove, Cowhide Palm, L (1400RH)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 9ft. (M30-3Y)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-155)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117275)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-200)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-392)
- ANSELL 12" Chemical Resistant Gloves, Butyl/Viton, 8, 1 PR (38-612)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-201)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 7, 1 PR (08-352)
- Ansell Chemical Resistant Gloves