Shop All Chemical Resistant Gloves
Ansell
Sol-Vex Unsupported Nitrile Gloves, Green, XL
Mfr # 117276
Zoro # G208597446
product price: $4.29
/pr
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Green
- Glove Thickness 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 117276
- Zoro # G208597446
- UPC # 10076490000452
- Country of Origin Mexico
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Color | Green |
Glove Thickness | 17 |
Description
Special nitrile compound resists cuts, punctures and abrasions. Sol-Vex provides chemical and degradation resistance superior to rubber and neoprene in most solvents. Embossed texture improves grip for easier handling of wet or slippery objects. Unlined gloves provide exceptional dexterity. Curved fingers and a contoured palm help reduce fatigue. Sol-Vex does not cause dermatitis, even for workers with sensitive skin. Component materials comply with FDA regulations for food contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9) (99-9-9791-9)
- STAIRMASTER 9" Stair Tread 3'0" Yellow-Black (500-YB3)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Medium (117274)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117275)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, 2XL, 15 mil (117277)
- ANSELL Gloves, Size 10, PR (87-297)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-201)
- ANSELL Gloves, Size 10, PR (37-320)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR 4XL (3056 4XL)
- Ansell Chemical Resistant Gloves