Shop All Disposable Sleeves
Ansell
Sleeves, 18 In. L, Vinyl, Clear, PR
Mfr # 59-001
Zoro # G2450095
product price: $1.99
/pr
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Overall Length 18 in
- Seam Style Welded
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 59-001
- Zoro # G2450095
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Sleeves Length | 18 in |
Length | 18" |
Description
Chemical Resistant Sleeves, Color Clear, FDA Compliant No, Material Vinyl, Latex-Free No, Overall Length 18 in, Package Quantity 1, Packaging Bulk, Seam Style Welded, Series 59-001, Sleeves Primary Material PVC, Standards EN 14605:2005, Thickness 8 mil, Gas Tight No, Liquid Tight No, Reduced Spray Yes, Shoulder Closure Elastic, Sleeve Type Sleeve, Spray Tight No, Wrist Closure Elastic, Anti-Static No, Brand and Series Ansell, Garment Style Sleeve, Protection Type Chemical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FreBrrerPlenumWrp5+, 1/2nx48n, PK2 (PLENUM-WRAP-5A+(48"))
- 3M Hood Assembly, Standard, White (H-412)
- NEVS Label, "Crash Cart Checked" 1-7/16" x 3" Flr Red w/Black (CS-11791)
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- ANSELL Sleeves, 18 In. L, Clear, PR (59-002)
- ANSELL Sleeves, 18 In. L, Neoprene, Yellow, PR (59-050)
- ANSELL Sleeves, 18 In. L, Blue, Vinyl, PR (59-001)
- ANSELL Chemical Resistant Sleeves, Vinyl, White (59-001)
- IMPACT PRODUCTS Disposable Tyvek Sleeves, Case Of 200 (TY500SWH00020000)
- Ansell Disposable Clothing