Shop All Cut-Resistant Sleeves
Ansell
Sleeve, Cane Mesh, Black, Sz 8, PR
Mfr # 59-801
Zoro # G9212126
product price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- ANSI/ISEA Cut Level A3
- Color Black
- Sleeve Material Cane Mesh Nylon
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 59-801
- Zoro # G9212126
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | M |
Length | 8" |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A3 |
Color | Black |
Sleeve Material | Cane Mesh Nylon |
ANSI/ISEA Abrasion Level | 3 |
Standards | EN 420:2003 + A1:2009 |
Cuff Style | Hook-and-Loop |
Material | 100% Starched Polyester |
Sleeve Style | Sleeve |
Silicone-Free | No |
Latex-Free | Yes |
Brand and Series | Ansell Hyflex 59-801 |
Sleeve Performance | General Purpose |
Series | Hyflex 59-801 |
Anti-Static | No |
EN 388 Rating | 2342C |
Sleeve Type | Hook-and-Loop |
Sleeve Construction | Cane Mesh |
Description
Cut-Resistant Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A3, Sleeve Construction Cane Mesh, Sleeve Style Sleeve, Sleeve Length 8 in, Sleeve Material Cane Mesh Nylon, Color Black, Size M, Series Hyflex 59-801, Standards EN 420:2003 + A1:2009, EN 388 Rating 2342C, ANSI/ISEA Abrasion Level 3, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Hook-and-Loop, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-NA_14x10 (U5-1118-NA_14x10)
- OMNI-VIEW Dia.3/4 Dome Hardboard Back, 26 (ONV-360-26-HB)
- JJ KELLER No Smoking No Open Flames Sign, 14"x10", 8001179 (8001179)
- RADIANS Disposable Bullet Shape, Orange (FP70-B250)
- ANSELL Sleeve, Cane Mesh, Black, Sz 9, PR (59-801)
- ANSELL Sleeve, Cane Mesh, Black, Sz 7, PR (59-801)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Small (11-210)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Large (11-210)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 22" L (11-280)
- ANSELL Hyflex Cut Resistant Sleeve, 10" L, Gray (11-270)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- Ansell Cut-Resistant Sleeves