Shop All Coated Gloves
Ansell
Scorpio Neoprene Coated Gloves, M
Mfr # 212511
Zoro # G308597490
product price: $9.75
/pr
Sold in multiples of 12 for $117.00
$117.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Green
- Glove Length 12
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 212511
- Zoro # G308597490
- UPC # 10076490004580
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | M |
Glove Length | 12 |
Details
Color | Green |
Weight | 0.35 |
Description
Specially designed neoprene constructionKnit lined for comfort and easy donning and doffingTextured finish provides excellent grip on wet and slippery materials with great flexibilitySnug fit with high degree of fingertip sensitivityInterlock knit cotton two-piece lining eliminates seams that can cause hand irritation and premature wear-through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105679)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 070)
- ANSELL Electrical Gloves, Black, 14" L, PR (CLASS 1 B 14)
- FALLTECH FallTech DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook (82710SC1)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XS, PR (11-900)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 6, PR (11-926)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 10, PR (11-925)
- ANSELL ® Glove MidKnight MK-296 Nitrile, Size XXL (MK296-XXL-CASE)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 8, PR (11-812)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XS, PR (N9696XS)
- Ansell Gloves & Hand Protection