Shop All Coated Gloves
Ansell
Scorpio Neoprene Coated Gloves, L
Mfr # 212512
Zoro # G208597514
Sold in multiples of 12 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Glove Length 12
- Weight 0.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 212512
- Zoro # G208597514
- UPC # 10076490004597
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | L |
Glove Length | 12 |
Details
Color | Green |
Weight | 0.35 |
Description
Specially designed neoprene constructionKnit lined for comfort and easy donning and doffingTextured finish provides excellent grip on wet and slippery materials with great flexibilitySnug fit with high degree of fingertip sensitivityInterlock knit cotton two-piece lining eliminates seams that can cause hand irritation and premature wear-through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- TINGLEY ComfortBrite Flame Resistant Rain Jacket, Orange, 5XL (J53129)
- VANGUARD SAFETY VGuard, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (A1GA65)
- NMC Safety First Safety Shower And Eye Wash Station Sign, SF175AB (SF175AB)
- ANSELL Hyflex Glove 11600 Vend Pack, Size 9, PR (11-600)
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 9, PR (52-547)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-607)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 10, PR (11-925)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (47-400)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, M, (RWG10M)
- Ansell Gloves & Hand Protection