Shop All Chemical Resistant Gloves
Ansell
Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 9, 1 Pair - Pkg Qty 12
Mfr # ¿212516¿
Zoro # G105258754
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # ¿212516¿
- Zoro # G105258754
- UPC # 76490004620
- Country of Origin Unknown
- Category Chemical Resistant Gloves
Description
SCORPIO CHEMICAL RESISTANT GLOVES, ANSELL 08-354, 14"L, GAUNTLET CUFF, SIZE 9 100% LIQUID PROOF. SOFT STRETCHY KNIT LINER WITH NO SEAMS IN WORKING AREA. EXTREMELY COMFORTABLE TO WEAR. CUSHIONS THE HAND, ABSORBS PERSPIRATION AND PREVENTS CHAFING. NEOPRENE COATING. HEAVY-DUTY PROTECTION AGAINST A WIDE RANGE OF CHEMICALS. KNIT LINED FOR COMFORT AND EASY DONNING AND DOFFING. TEXTURED FINISH PROVIDES EXCELLENT GRIP ON WET AND SLIPPERY MATERIALS WITH GREAT FLEXIBILITY. SNUG FIT WITH HIGH DEGREE OF FINGERTIP SENSITIVITY. INTERLOCK KNIT COTTON TWO-PIECE LINING ELIMINATES SEAMS THAT CAN CAUSE HAND IRRITATION AND PREMATURE WEAR-THROUGH. CERTIFIED FDA CFR 177-2600. APPLICATIONS: EQUIPMENT REPAIR & MAINTENANCE, TRANSFERRING LIQUIDS & SOLIDS, FURNACE, PUMP AND VALVE WORK, WAREHOUSING OF RAW MATERIALS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self Retracting Lifeline, 50 ft., Blue (727650C)
- JJ KELLER Vehicle Placard, Multiple Legends (608TPFD)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-085)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-198)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-155)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- ANSELL 31" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-430)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-430)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, M, 1 Pair (727-08)
- Ansell Gloves & Hand Protection