Shop All Cut-Resistant Sleeves
Ansell
Safeknit 72027 Size 20, 0, PK12
Mfr # 72-027
Zoro # G1230665
product price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Thumb Style Straight
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 72-027
- Zoro # G1230665
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Thumb Style | Straight |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- ERB SAFETY Mesh Vest, Class 2, Hi-Viz, Lime, 2XL (14513)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXL (SC116-XXL)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- ANSELL VF, Cut Res Sleeve, MD, WW, No Thumb, 48NU14 (11-210VP)
- ANSELL Sleeve, Cane Mesh, Black, Sz 9, PR (59-801)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Large (11-250)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Large (11-281)
- MCR SAFETY Gloves, Reg Gray Kevlar 14'' Sleeve, 10PK (9174G)
- Ansell Abrasion & Cut Resistant Clothing