Shop All Disposable Gloves
Ansell
SafeGrip, Latex Exam Gloves, Latex, XL, Blue
Mfr # MICSG375XL
Zoro # G103702242
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Latex
- Latex-Free No
- Series SafeGrip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MICSG375XL
- Zoro # G103702242
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Latex-Free | No |
Series | SafeGrip |
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- SafeGrip gloves are up to 4 times thicker than standard latex exam gloves for defense against many hazards, and is ideal protection for your toughest tasks
- SafeGrip gloves are the best choice in a latex for heavy-duty/high-risk applications
- Glove meets or exceeds the emergency medical glove requirements of NFPA 1999,
- Standard on Protective Clothing for Emergency Medical Operations, 2003 edition
- Box of 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Weight 18 Sleeve (9378E)
- WERNER 4 ft.L Positioning and Restraint Lanyard (C111104)
- KASK Superplasma Clear Full Face Visor (WVI00003-500)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (300YB4)
- ANSELL Nitrile Disposable Gloves, Nitrile, M, Green (585835)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, S (7), Natural, 100 Pack (MF-300-S)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, White (TQ-601-XL)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (93-243)
- ANSELL Cobalt Ultra, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Cobalt Blue (N171)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (USE-880-XS)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Blue (D12-03-009-100)
- Ansell Gloves & Hand Protection