Shop All Disposable Gloves
Ansell
SafeGrip, Latex Exam Gloves, Latex, XL, Blue
Mfr # MFX-SG375XL
Zoro # G403702195
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Latex
- Latex-Free No
- Series SafeGrip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MFX-SG375XL
- Zoro # G403702195
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Latex-Free | No |
Series | SafeGrip |
Description
For increased protection in hazardous environments, rely on SafeGrip latex examination gloves. The SafeGrip glove has an extended, beaded cuff for greater protection over the wrist and arm. And for added protection in high-risk situations, the SafeGrip glove is thicker at the fingertips, where you need the greatest protection and durability.
Features:- Extended, beaded cuff for greater protection over the wrist and arm - 295 mm.
- Low modulus profile allows for a comfortable fit resulting in reduced hand fatigue over long periods of wear.
- Extended cuff for increased protection over the wrist and arm.
- Outstanding tensile strength for extraordinary durability.
- Size - Extra Large.
- Box of 50.
- Item Weight - 2.500 lbs.
- Case Quantity - 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficiency Monitor, w/zirconium sensor (99016)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, Large, Class 3 (352C-3 L)
- ACL STATICIDE Pink Latex Finger Cots, L, 720PK (70LA-L)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", Width: 5 in (LCU4-0445-RD_5X3.5)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (USE-880-M)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (NPG-888-L)
- ANSELL Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-L)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, S (7), Natural, 100 Pack (MF-300-S)
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Cobalt Blue (N214)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, L, 50 PK, Black (GLV109-L)
- Ansell Disposable Gloves