Shop All Disposable Gloves
Ansell
SafeGrip, Latex Exam Gloves, Latex, S, Blue
Mfr # MFX-SG375S
Zoro # G403701884
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Latex
- Latex-Free No
- Series SafeGrip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MFX-SG375S
- Zoro # G403701884
- UPC # 769799037528
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Latex-Free | No |
Series | SafeGrip |
Description
For increased protection in hazardous environments, rely on SafeGrip latex examination gloves. The SafeGrip glove has an extended, beaded cuff for greater protection over the wrist and arm. And for added protection in high-risk situations, the SafeGrip glove is thicker at the fingertips, where you need the greatest protection and durability.
Features:- Extended, beaded cuff for greater protection over the wrist and arm - 295 mm.
- Low modulus profile allows for a comfortable fit resulting in reduced hand fatigue over long periods of wear.
- Extended cuff for increased protection over the wrist and arm.
- Outstanding tensile strength for extraordinary durability.
- Size - Small.
- Box of 100.
- Item Weight - 2.000 lbs.
- Case Quantity - 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Healthcare Respirator, M, Blue, PK20 (1512)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49309)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- POWERFLARE Rechargeable LED Safety Flare Kit, Red (PF6P-210R-R-Y)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (DF-850-S)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, XL, 100 PK, Green (92-500 XL)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (93-732)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Blue (93283)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powder-Free, XL, 1000 PK, White (304750144)
- Ansell Disposable Gloves