Shop All Disposable Gloves
Ansell
SafeGrip, Latex Exam Gloves, Latex, M, Blue
Mfr # MFXSG375M-CASE
Zoro # G7795333
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Latex
- Latex-Free No
- Series SafeGrip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXSG375M-CASE
- Zoro # G7795333
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Microflex Safegrip Ec Sg-375 Latex Glove |
Color | Blue |
Material | Latex |
Latex-Free | No |
Series | SafeGrip |
Description
Microflex Safegrip Ec Sg-375 Latex Glove
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- CONDOR High Visibility Vest, Yellow/Green, S (53YP42)
- DC CARGO Oversize Load sign with Black Border and Bungee, 2PK (SOLSYM-2)
- CALLOWAY MILLS Natural, Silver, 36" W x 72" L (103890306)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-201 XL)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (XC-310)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, XL, 50 PK, Beige (UL-315-XL)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (92-134)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, XL, 100 PK, Blue (92-575)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-M)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (198249-L)
- Ansell Disposable Gloves