Shop All Disposable Gloves
Ansell
SafeGrip, Latex Exam Gloves, Latex, L, Blue
Mfr # MI98904
Zoro # G509849343
$38.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Latex
- Latex-Free No
- Series SafeGrip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MI98904
- Zoro # G509849343
- UPC # 758218493519
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Latex-Free | No |
Series | SafeGrip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5138)
- TIMBERLAND PRO Mens PRO(R) Rigmaster XT 6" Waterpr (TB0A11RO214)
- KLEIN TOOLS Cowhide Leather Gloves, X-Large (60605)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, S, 100 PK, Beige (EV-2050-S)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L924)
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Black (MICN644)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-101 S)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (DF-850-S)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, M, 100 PK, Beige (EV-2050-M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange (6016OL)
- Ansell Gloves & Hand Protection