Shop All Disposable Gloves
Ansell
SafeGrip, Exam Gloves, 11 mil Palm, Latex, L, Blue
Mfr # MFXSG375L-CASE
Zoro # G7795367
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Color Blue
- Disposable Glove Material Natural Rubber Latex
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXSG375L-CASE
- Zoro # G7795367
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11.6" |
Details
Item | Exam Gloves |
Color | Blue |
Disposable Glove Material | Natural Rubber Latex |
Material | Latex |
Palm Thickness | 11 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | No |
Series | SafeGrip |
Sterile/Non-Sterile | Non-Sterile |
Application | Automotive, Automotive Aftermarket, Life Sciences, Healthcare |
Cuff | Extended/Beaded |
Color Family | Blue |
Description
Microflex Safegrip Ec Sg-375 Latex Glove
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- CAROLINA SHOE Size 11 4E Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/9)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Safety Cap, Navy (8946-HAT)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (DGP-350-S)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, Blue (565718)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (92-134)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-134)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (XC-310)
- VGUARD A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, X-Large, 500 PK, Blue (A3CH24)
- Ansell Disposable Gloves