Shop All Lab and Clean Room Gloves
Ansell
R-Chem Impact Glove, Short Cuff, XL/2X, PR
Mfr # 074-12
Zoro # G1570112
product price: $35.15
/pr
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha XL/2XL
- Material PVC
- Length 14 in
- Cuff Gauntlet
- Application Automotive, Manufacturing, Mining, Oil and Gas, Public Works
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 074-12
- Zoro # G1570112
- UPC # 646818074125
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | XL/2XL |
Length | 14 in |
Size- Numeric | Non-Sterile |
"Size - Numeric | 2XL |
Description
R-Chem Chemical, Impact Glove,Short Cuff,35cm,XL/2X, Palm and Fingers, 1.7 mil, 14 in, Glove Size 2XL, Color Red, Supported, Standards CE EN388, ANSI/ISEA 105-2016, EN374-5, EN374-1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP TAPE AND LABEL Safety Glow Photoluminescent Tape, Red Stripes, 2"W x 30'L Roll, GT230RD (GT230RD)
- ALLEGRO INDUSTRIES Allegro 0351 Eyewear Cleaning Station, Disposable, 1 Station (351)
- AVENGER SAFETY FOOTWEAR Size 6.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG27)
- ANSELL Cleanroom Gloves, Size 6, 7 mil, PK200 (73-701)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- ANSELL Antistatic Gloves, XL, Foamed, PR (11-100)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- Ansell Lab and Clean Room Gloves