Shop All Lab and Clean Room Gloves
Ansell
R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR
Mfr # 075-10
Zoro # G1570480
original price:
$39.51
4% off
new price: $37.59
/pr
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha M/L
- Material PVC
- Length 16 in
- Cuff Gauntlet
- Application Automotive, Manufacturing, Mining, Oil and Gas, Public Works
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 075-10
- Zoro # G1570480
- UPC # 646818075108
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | M/L |
Length | 16 in |
"Size - Numeric | M/L |
Size- Numeric | Non-Sterile |
Description
R-Chem Chemical, Impact Glove,Long Cuff,45cm,M/L, Palm and Fingers, 1.7 mil, 16 in, Glove Size L, Color Red, Supported, Standards CE EN388, ANSI/ISEA 105-2016, EN374-5, EN374-1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Heat-Resistant Sleeves with Thumbholes, Kevlar, Cut Level A3, Black, 18 in L, 1 Pair (MHS-05-500)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 3XL (TCG75B-3XL+HVSL)
- PORTWEST Flexo Grip Glove, XL (A310)
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- ANSELL Antistatic Gloves, XL, Foamed, PR (11-100)
- ANSELL R-Chem Impact Glove, Short Cuff, XL/2X, PR (074-12)
- ANSELL Cleanroom Gloves, Nitrile, M, PK1000 (CE5-755)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- ANSELL Cleanroom Gloves, Size 6, 7 mil, PK200 (73-701)
- CONDOR Antistatic Gloves, M, Nylon/Carbon, PK12 (19L034)
- Ansell Gloves & Hand Protection