Shop All Disposable Sleeves
Ansell
Protective Sleeve, 16 In, Blue, 50/bag, PK40
Mfr # 59-201
Zoro # G0623905
product price: $149.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Size 16"
- Overall Length 16 in
- Seam Style Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 59-201
- Zoro # G0623905
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | 16" |
Overall Length | 16 in |
Description
Chemical Resistant Sleeves, Color Blue, FDA Compliant Yes, Material Polyethylene, Latex-Free No, Overall Length 16 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Series 59-201, Sleeves Primary Material Polyethylene, Standards FDA Approved, Thickness 0.8 mil, Gas Tight No, Liquid Tight No, Reduced Spray Yes, Shoulder Closure Elastic, Sleeve Type Sleeve, Spray Tight Yes, Wrist Closure Elastic, Anti-Static No, Brand and Series Ansell, Features FDA Compliant, Garment Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Safety Shower and Eyewash (S19314EW)
- TAPCO Blank Sign, 12" W, 18" H, Aluminum (037-00286)
- PARAMOUNT Nitrile Disposable Gloves, 4 mil Palm , Nitrile, Powder-Free, L, 1000 PK, Ice Blue (L)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/9)
- ANSELL Chemical Resistant Sleeves, Vinyl, White (59-001)
- ANSELL Sleeves, 18 In. L, Clear, PR (59-002)
- ANSELL Sleeves, 18 In. L, Blue, Vinyl, PR (59-001)
- ANSELL Sleeves, 18 In. L, Neoprene, Yellow, PR (59-050)
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- Ansell Workwear and Protective Clothing