Shop All Lab Coats & Jackets
Ansell
Pressure Test Kit TE
Mfr # 66-700
Zoro # G0096851
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Not Available
- Includes Adapter with Connection Nipple and Valve, Pressure Gauge with PVC Hose and Quick Release Coupling, Digital Stop Watch/Timer, (3) Rubber Blind Plugs, (2) cuff Clips, Black Plastic Box
- For Use With Mfr. No. 66-803, 66-804,66-805,66-806
- Dimensions 16W x 12L x 4 in H
- Type Illumination System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 66-700
- Zoro # G0096851
- Country of Origin Lithuania
- Category Lab Coats & Jackets
Dimensions
Dimensions | 16W x 12L x 4 in H |
Details
Item | Pressure Test Kit TE |
Material | Not Available |
Includes | Adapter with Connection Nipple and Valve, Pressure Gauge with PVC Hose and Quick Release Coupling, Digital Stop Watch/Timer, (3) Rubber Blind Plugs, (2) cuff Clips, Black Plastic Box |
For Use With | Mfr. No. 66-803, 66-804,66-805,66-806 |
Type | Illumination System |
Compatible Manufacturer Part Number | Not Available |
Description
Pressure Test Kit TE, Color Not Applicable, Compatible Manufacturer Part Number Not Available, Includes Adapter with Connection Nipple and Valve, Pressure Gauge with PVC Hose and Quick Release Coupling, Digital Stop Watch/Timer, (3) Rubber Blind Plugs, (2) cuff Clips, Black Plastic Box, Material Not Available, Product Type Illumination System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.4W (WLTE W 2 G EL)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 075)
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- ANSELL Lab Coat, 3XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, XL, Blue, Nomex(R) (66-670)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, L, Blue, Nomex(R) (66-670)
- ANSELL Lab Jacket, 4XL, Red, Polyester (66-660)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Medium, Black (JKV9023BK)
- Ansell Workwear and Protective Clothing