Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, White, 5, PR
Mfr # 11-600
Zoro # G4737582
product price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-600
- Zoro # G4737582
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 5 |
Size | 5 |
Glove Length | 8" |
Length | 7.87-10.23 in |
Glove Length Style | Standard |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Size (Numeric) | 5 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121A, Glove Insulation Weight 15 gauge, Standards ANSI/ASTM/EN388 3111, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Sign, S56P (S56P)
- CELLUCAP Bouffant Cap, Blue, Universal, PK100 (BI4HSBLDGRA)
- HY-KO Fire Extinguisher Photoluminescent Sign 4" x 18", 10PK (A11500)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 6, PR (11-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, M, PR (11-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (11-600)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (11-801)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (47-400)
- WATSON GLOVES Stealth Hero - Small PR (373-S)
- Ansell Gloves & Hand Protection