Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, White, 10, PR
Mfr # 11-600
Zoro # G4737537
product price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Color White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-600
- Zoro # G4737537
- Country of Origin Korea, Republic of
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Glove Length | 9-3/4" |
Length | 7.87-10.23 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121A, Glove Insulation Weight 15 gauge, Standards ANSI/ASTM/EN388 3111, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 4 ), Orange/Black (KCCPW-04-L)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-4X (SV22-1ZRM-4X)
- ZURN Drain Cover, Silver, 24 ga., Round, 5" H (Z499B-5)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (11-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 7, PR (11-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, M, PR (11-600)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (11-816)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Green, XL, PR (47-200)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-8)
- Ansell Coated Gloves