Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR
Mfr # 11-618
Zoro # G7511065
product price: $3.79
/pr
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-618
- Zoro # G7511065
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 9" |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3121, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KA, Green, 1-3/4"H (7051)
- COMPASS Exit Sign with Emergency Lights, 19-1/4"W (CCRHOSQ)
- BSC PREFERRED Vinyl Disposable Gloves, Vinyl, L, 100 PK, Green (S-15395L)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, M, PR (97-012)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (11-816)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 7, PR (11-600)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, 12PK (34-874)
- Ansell Gloves & Hand Protection