Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR
Mfr # 11-618
Zoro # G7511056
product price: $3.79
/pr
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-618
- Zoro # G7511056
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 8-1/2" |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3121, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206146)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- MOLDEX Glide Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6445)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, XL, PR (27-607)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 6, PR (11-926)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-7, 1-Pair - Pkg Qty 12 (¿205673¿)
- SAFETY WORKS Safety Works 34-874TXXL Maxiflex Ultimate Nitrile Glove - 2XL (34-874TXXL)
- Ansell Coated Gloves