Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR
Mfr # 11-618
Zoro # G4646345
product price: $3.19
/pr
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- ANSI/ISEA Cut Level 1
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-618
- Zoro # G4646345
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | M (8) |
Size | 8 |
Glove Length | 195-245 mm 7.63-9.96" |
Length | 195-245 mm 7.63-9.96 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121X, Glove Insulation Weight 18 g, Standards ANSI/ASTM/EN388 3121, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H (99570)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3921)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 S)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 10, PR (11-818)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-10, 1-Pair - Pkg Qty 12 (¿205676¿)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, M (N10556)
- Ansell Gloves & Hand Protection