Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR
Mfr # 11-618
Zoro # G7511047
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-618
- Zoro # G7511047
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Glove Length | 8-1/4" |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3121, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Snow Gloves Pvc Lg (3600L)
- ZING Lockout Padlock, KD, Black, 1-3/4"H (7036)
- GEORGIA BOOT Size 12 Alloy Alloy Toe Boots, Brown (GB00550 M 120)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Small (11-281)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (11-920)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (11-816)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 11, PR (11-816)
- EDGE Latex Free Glove, 48126VP Loose, 8, PR (48-126VP)
- Ansell Coated Gloves