Ansell

Polyurethane Coated Gloves, Palm Coverage, Blue, 6, PR


product price: $3.79
/pr
Sold in multiples of 6 for $22.74

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 6
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • Color Blue
  • Thumb Style Full
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 6
Glove Size 6
Glove Length 7-1/2"

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3121, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.