Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR
Mfr # 11-618
Zoro # G7511080
product price: $3.79
/pr
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-618
- Zoro # G7511080
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 9-3/4" |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3121, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3102)
- LYLE Alum Danger Water Line, 14"x10", LCU4-0334-NA_14X10 (LCU4-0334-NA_14X10)
- KIWI 1-1/8 Oz. Brown Shoe Polish (0113)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- ANSELL Nitrile Coated Gloves, Palm Coverage, White, M, PR (118008)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (11-816)
- BDG 15 Gauge Blue HPPE/Glass with NBR Palm Net Zero, Size X3L (12) (99-1-8120-12)
- Ansell Gloves & Hand Protection