Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR
Mfr # 11-618
Zoro # G4646363
product price: $3.35
/pr
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- ANSI/ISEA Cut Level 1
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-618
- Zoro # G4646363
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Glove Length | 9-1/4" |
Length | 195-245 mm 7.63-9.96 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121X, Glove Insulation Weight 18 g, Standards ANSI/ASTM/EN388 3121, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Cartridge, CBRN, Olive, 3 PK, NIOSH (S-2016)
- OPTIC MAX Clear Reader Safety Glasses +1.0, Wraparound, Polycarbonate Lens (100RT/C1.0)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- OCCUNOMIX Back Support, 8 In., L (626-064)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 7, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 6, PR (11-618)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 9, PR (11-618)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (11-920)
- ANSELL Coated Gloves, Coated, 15 ga, 2XL, PR1 (11-841)
- ANSELL HyFlex Lite Polyurethane Coated Gloves, ANSELL 116007, White, Size 7, 1 Pair (¿205566¿)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, XL, PR (2UUG3)
- Ansell Gloves & Hand Protection