Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, Black, M, PR
Mfr # 48-101-VEND
Zoro # G1964879
Best Seller
product price: $2.85
/pr
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 48-101-VEND
- Zoro # G1964879
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-1/2" |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICKARDT Steel Hand Stamp Arrow, 1/4" (PIC-ARR-6)
- NMC Authorized Personnel Only Glow Walk On Floor Sign, GWFS14 (GWFS14)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (546)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (16000)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101-VEND)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48-101-VEND)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101-VEND)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (11-920)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 9, PR (11-600VP)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-10, 1-Pair - Pkg Qty 12 (¿205676¿)
- MAPA PROFESSIONAL MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 7, 500417 (500417)
- Ansell Gloves & Hand Protection