Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, Black, 9, PR
Mfr # 11-600VP
Zoro # G0484386
Best Seller
original price:
$2.89
4% off
new price: $2.75
/pr
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-600VP
- Zoro # G0484386
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 9" |
Length | 9" |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SD111AR-G2)
- TINGLEY RUBBER Flite® Knee Boot, Size 10, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.1)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, Cancel Symbol 🚫 (FS200-1422-V-PB-CANCEL)
- MASTER LOCK Lockout Station, Filled, Ylw, Keyed Diff (1484BP410ES)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600VP)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600VP)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 6, PR (11-600)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR (97-007)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 9, PR (11-925)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 9, PR (11-926)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 11, PR (11-816)
- Ansell Coated Gloves