Shop All Coated Gloves
Ansell
Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR
Mfr # 11-600VP
Zoro # G7644767
Sold in multiples of 6 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-600VP
- Zoro # G7644767
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 10-1/4" |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ASTM, EN1149, EN388-3121, Insulated No, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, XL (62030)
- SAVE PHACE Welding Beanie with Flames (3012510)
- SAFEWAZE V-Line 3' Energy Absorbing Lanyard: Snap Hooks (FS88560-E3)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600VP)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (11-800)
- ANSELL Coated Gloves, Coated, 15 ga, 2XL, PR1 (11-841)
- ANSELL Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 9, PR (11-600)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (9669L)
- Ansell Gloves & Hand Protection