Ansell

Pants, S, White, PE, PK50


product price: $178.99
/pk 50, $3.58/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Material Polyethylene
  • Waist Closure Elastic
  • Seam Style Bound
  • Inseam Not Available
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Maximum Waist Size 33 in
Maximum Height 67 in
Minimum Height 65 in
Minimum Waist Size 29 in
Waist Size - Minimum 29 in
Named Size S
Height - Maximum 67 in
Waist Size - Maximum 33 in
Height - Minimum 65 in

Description

Disposable Pants, Ankle Closure Elastic, Anti-Static No, Color White, Federal 209E Cleanroom Class Not Rated, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 65 in, High-Visibility No, Inseam Not Available, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Spray, Liquid Tight Yes, Material Polyethylene, Material Weight 63 g/sq m, Named Size S, Number of Pockets 0, Seam Style Bound, Series AlphaTec, Specialized Hazard Type Bloodborne Pathogens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.