Shop All Disposable Pants
Ansell
Pants, 4XL, Green, Non-Wv Lam, PK20
Mfr # G40T301
Zoro # G503753370
product price: $428.99
/pk 20, $21.45/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Multi-Layer Non-Woven Laminate
- Waist Closure Elastic
- Seam Style Taped/Welded
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # G40T301
- Zoro # G503753370
- UPC # 20076490065373
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | 4XL |
Maximum Waist Size | 51 in |
Minimum Waist Size | 48 in |
Minimum Height | 78 7/10 in |
Maximum Height | 81 in |
Waist Size - Maximum | 51 in |
Named Size | 4XL |
Height - Minimum | 78 11/16 in |
Waist Size - Minimum | 48 in |
Height - Maximum | 81 in |
Description
Disposable Pants, Ankle Closure Elastic, Anti-Static No, Color Green, Federal 209E Cleanroom Class Not Rated, Hazard Type Hazardous Liquids, Height - Maximum 81 in, Height - Minimum 78 11/16 in, High-Visibility No, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Spray, Liquid Tight Yes, Material Multi-Layer Non-Woven Laminate, Material Weight 103 g/sq m, Named Size 4XL, Number of Pockets 0, Seam Style Taped/Welded, Series AlphaTec, Specialized Hazard Type Bloodborne Pathogens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MUG-03-M)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309033X60)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB3)
- FALCON SAFETY Personal Safety Horn, 120dB, Plastic (FSB1V)
- GEMPLERS Gemplers Blue Poly-Coated Pants (726BLGRA)
- MICROCHEM Chemical Resistant Pants , 2XL , Yellow , Chemical Laminated M3000 , (683000)
- ZORO SELECT Disposable Pants , 3XL , White , Microporous Fabric , Elastic Waist (PANT-KG-3XL)
- DUPONT Disposable Pants , S , White , Polyolefin , Elastic Waist (TY350SWHSM005000)
- DUPONT Tyvek 400 Pants (TY350SWHLG0050VP)
- CONDOR Disposable Pants , S/M , White , Elastic Waist (30C559)
- CONDOR Disposable Pants , L/XL , Blue , polypropylene , Elastic Waist (26W847)
- Ansell Disposable Clothing