Shop All Overboots and Overshoes
Ansell
Overshoes, Non-Woven Laminate, Yellow, PR
Mfr # ?YE30-W-92-406-00?
Zoro # G402749801
product price: $4.49
/pr
Sold in multiples of 30 for $134.70
$134.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Non-Woven Laminate
- Closure Type Elastic, Tie
- Mens Shoe Size - Minimum 8
- Liquid Dispersal Type Splash, Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # ?YE30-W-92-406-00?
- Zoro # G402749801
- UPC # 20076490064857
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Fits Shoe Size | 8 to 12 |
Mens Shoe Size - Minimum | 8 |
Mens Shoe Size - Maximum | 12 |
Overall Height | 16 in |
Details
Color | Yellow |
Material | Non-Woven Laminate |
Closure Type | Elastic, Tie |
Item | Boot Covers |
Liquid Dispersal Type | Splash, Spray |
Packaging | Bulk |
Anti-Static | Yes |
Seam Style | Bound |
Sterilization Status | Non-Sterile |
Includes Slip Resistant Sole | Yes |
Series | BioClean |
Specialized Hazard Type | Bloodborne Pathogens |
Product Type | Boot Cover |
Description
Boot Covers, Anti-Static Yes, Closure Type Elastic, Tie, Color Yellow, Hazard Type Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Spray, Material Non-Woven Laminate, Mens Shoe Size - Maximum 12, Mens Shoe Size - Minimum 8, Overall Height 16 in, Packaging Bulk, Product Type Boot Cover, Seam Style Bound, Series BioClean, Specialized Hazard Type Bloodborne Pathogens, Sterilization Status Non-Sterile, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- QUALARC Manchester Address Plate w/3 gold brass numbers, Bronze (ADD-1410-BZ)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (YE30-W-92-406-05)
- ANSELL Overshoes, Microporous PE Lam, White, PR (?WH20-B-92-417-05?)
- ANSELL Overshoes, Microporous PE Lam, White, PR (?WH20-B-92-417-00?)
- TINGLEY Workbrutes Overshoes, Mens, 2XL, Pull On, Black, PVC, PR (35111)
- BOSS BUCKLE BOOT BLACK SZ 12 (2PP629712)
- TALON TRAX 13 Men's Steel (4T285)
- TINGLEY Overshoes, Men, 3XL, Pull On, Black, Rubber, PR (1300)
- Ansell Foot Protection