Shop All Overboots and Overshoes
Ansell
Overshoes, Microporous PE Lam, White, PR
Mfr # ?WH20-B-92-417-05?
Zoro # G602749793
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Polyethylene Laminate
- Closure Type Elastic
- Hazard Protection Type Non-Hazardous Liquid Spray
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # ?WH20-B-92-417-05?
- Zoro # G602749793
- UPC # 20076490063713
- Country of Origin Multiple
- Category Overboots and Overshoes
Dimensions
Fits Shoe Size | 12 to 14 |
Mens Shoe Size - Maximum | 14 |
Overall Height | 4 in |
Mens Shoe Size - Minimum | 12 |
Details
Color | White |
Material | Microporous Polyethylene Laminate |
Closure Type | Elastic |
Hazard Protection Type | Non-Hazardous Liquid Spray |
Item | Shoe Covers |
Seam Style | Bound |
Anti-Static | Yes |
Standards | CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126 |
Product Type | Shoe Cover |
Sterilization Status | Non-Sterile |
Specialized Hazard Type | Bloodborne Pathogens |
Liquid Dispersal Type | Spray |
Includes Slip Resistant Sole | Yes |
Description
Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color White, Hazard Type Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Spray, Material Microporous Polyethylene Laminate, Mens Shoe Size - Maximum 14, Mens Shoe Size - Minimum 12, Overall Height 4 in, Product Type Shoe Cover, Seam Style Bound, Specialized Hazard Type Bloodborne Pathogens, Standards CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Authorized Notice, Plastic, 14"x10", Header Background Color: Blue (LCU5-0043-NP_14X10)
- PYRAMEX Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, 100 PK (RP2001)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, Medium, REG (103828-BRNMREG)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1822-EG_12x18 (T1-1822-EG_12x18)
- ANSELL Overshoes, Microporous PE Lam, White, PR (?WH20-B-92-417-00?)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (YE30-W-92-406-05)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (?YE30-W-92-406-00?)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- TALON TRAX Overboot, Men, 13, Adj Strap, Yllw, Rubbr, PR (4T274)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- TINGLEY Overshoes, Mens, XL, Pull On, Black, Rubber, PR (1300)
- Ansell Foot Protection