Shop All Disposable Gloves
Ansell
NPG-888, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green
Mfr # NPG-888-M
Zoro # G3803055
product price: $32.15
/pk 100, $0.32/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Neoprene
- Palm Thickness 5.1 mil
- Material Neoprene
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # NPG-888-M
- Zoro # G3803055
- UPC # 769799888038
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 9 1/2 in |
Glove Length | 9.6" |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, Medical-Grade, Double Gloving Method Outer, Finger Thickness 6.7 mil, Latex-Free Yes, Length 9 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6977, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 478Y26 (478Y26)
- LYLE Deer Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-3-24HA (W11-3-24HA)
- MECHANIX WEAR Tactical Glove, Coyote Tan, XL, 10" L, PR (MP-F72-011)
- GLOWEAR BY ERGODYNE 3XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- ANSELL NPG-888, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (NPG-888-XL)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N865)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (FFE-775-S)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK (UF-524-XS)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Small, 2000 PK, Blue (A14C10)
- Ansell Disposable Gloves