Shop All Coated Gloves
Ansell
Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 9, PR
Mfr # 97-012
Zoro # G7511178
product price: $3.99
/pr
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Orange
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 97-012
- Zoro # G7511178
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 10" |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71002-6)
- KONG USA Chain Gripper, 7ft. Spliced Rope (614.08RS)
- NMC Notice Chain All Cylinders Securely, N249RB (N249RB)
- KAREWEAR Shop Apron, Blue, Cotton Twill (524MB)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- ANSELL ® Glove MidKnight MK-296 Nitrile, Size S (MK296-S-CASE)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 10, PR (11-840)
- ANSELL Hyflex Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black, Small (Size 7), 1 Pair (11-840VP)
- ANSELL Nitrile Coated Gloves, Palm Coverage, White, M, PR (118008)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Size L (9) (99-1-9606-9)
- Ansell Coated Gloves