Shop All Coated Gloves
Ansell
Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 7, PR
Mfr # 97-012
Zoro # G7511150
product price: $3.99
/pr
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Orange
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 97-012
- Zoro # G7511150
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Glove Length | 9" |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENTEC Acid Gas & Chlorine Dioxide Cartridge 6pk (158-T-21)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2250-2595)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- CONDOR Safety Sign, 4" W, 14" H, 0.055" Thickness (469V34)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, M, PR (97-012)
- ANSELL Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-600)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 6, PR (11-840)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Large (9), 1 Pair (11-840VP)
- ANSELL Nitrile Coated Gloves, Palm Coverage, White, L, PR (118009)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XS, PR (11-900-VEND)
- Ansell Gloves & Hand Protection